Shop CHICAGO VALVES AND CONTROLS
Create Account
Actuated 4", Standard Port Flanged Carbon Inline, DA
- Mfr # P8146RTM1040DA60
- Zoro # G9159660
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P8146RTM1040DA60
- Zoro #
- G9159660
- UPC #
- -
- Country of Origin
- China
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 4 In., Connection Type Flanged x Flanged, Standard Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE. Double Acting Rack and Pinion Actuator Sized for 60 PSI Air Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.