3 600 WOG Manual Stainless Steel Cavityfilled TriClamp Ball Valve
- Mfr # 3666TMCE030
- Zoro # G708250803
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Body Material
316 Stainless Steel
Valve Type
Multi-Purpose Ball Valves
Seat Material
TFM, PTFE
Max. Pressure
1000 CWP to 600 CWP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3666TMCE030
- Zoro #
- G708250803
- UPC #
- -
- Country of Origin
- China
- Body Material
- 316 Stainless Steel
- Valve Type
- Multi-Purpose Ball Valves
- Seat Material
- TFM, PTFE
- Max. Pressure
- 1000 CWP to 600 CWP
- Operating Temperature - Maximum
- -50°F - 450°F
Dimensions
- Pipe Size
- 3 in
Description
3 PIECE 316 STAINLESS STEEL HIGH PURITY TUBE FULL PORT BALL VALVE 600 WOG PTFE CAVITY FILL SEATS, TFM STEM PACKING PTFE BODY SEAL CLAMP ENDS
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.