Actuated 8", Butterfly Valve, Lug, Ductile Iron Body, DA

  • Mfr # P55L2612080DA80

  • Zoro # G9158531


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P55L2612080DA80
Zoro #
G9158531
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
8 in

Details

Item
Butterfly Valves

Description

Butterfly Valve- Lug, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 8 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Number of Bolt Holes 8, API 609. Double Acting Rack and Pinion Actuator Sized for 80 PSI Air Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.