Shop CHICOPEE
See all product information
Create Account
DURAWIPE SHOP TOWELS, 13 X 15, FLAT, WHITE, 300PK
Mfr # 8483
Zoro # G710824009
product price:Â $245.99
/pk 300, $0.82/ea
Free Shipping & Returns
Key Features
Number of Sheets
300
Material
Cloth
Cleaning Cloth Style
Washable Cleaning Cloth
Size
13.50 Width x 15 Length
Cleaning Cloth Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8483
- Zoro #
- G710824009
- UPC #
- 73513848308
- Country of Origin
- United States
Dimensions
- Size
- 13.50 Width x 15 Length
Details
- Number of Sheets
- 300
- Material
- Cloth
- Cleaning Cloth Style
- Washable Cleaning Cloth
- Cleaning Cloth Color
- White
- Package Type
- Carton
- Application
- General Purpose
- Recommended For
- General Purpose
Description
Twice as strong as the leading wiper, Durawipe Shop Towels are ideal replacement for laundered shop towels and for use in heavy duty general purpose applications. It's enhanced performance and thickness allows for superior oil and water absorbency, substantial draping for ease-of-use and are ideal for managing grime pickup on rough surfaces. Tear resistant and designed to wash and use repeatedly, these towels are easy to rinse and low linting proving the ultimate performance for your toughest wiping needs. Flat. Towel/Wipe Type: Washable Cleaning Cloth; Application: General Purpose; Materials: Cloth; Number of Plies: 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.