Zoro Homepage

Dust Cloths, Orange, 24IN X 24IN, PK100

  • Mfr # 0416

  • Zoro # G316342464


product price: $133.99
/pk 100, $1.34/ea
Free Shipping & Returns

Key Features

Number of Sheets
100
Package Type
Bag
Recommended For
Dusting
Size
24IN X 24IN
Cleaning Cloth Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0416
Zoro #
G316342464
UPC #
00073513041600
Country of Origin
United States

Dimensions

Size
24IN X 24IN

Details

Number of Sheets
100
Package Type
Bag
Recommended For
Dusting
Cleaning Cloth Color
Orange

Description

Dust Cloths, Orange, 24IN X 24IN, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.