12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral

  • Mfr # 220876

  • Zoro # G4676968


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 VDC
Valve Type
Spool
Max. Pressure
3625 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220876
Zoro #
G4676968
UPC #
615986031599
Country of Origin
Bulgaria

Details

Voltage
12 VDC
Valve Type
Spool
Item
Solenoid Valve
Max. Pressure
3625 PSI

Description

The CHIEF 220876 is a solenoid valve that uses an electrically energized coil to actuate a spool mechanism, controlling the flow path for liquids or gases. It operates at 12 VDC and is rated for operation up to 3625 psi.

Key Features:

  • Valve Type: Spool
  • Voltage: 12 VDC
  • Rating: Up to 3625 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.