Zoro Homepage

2 X 1 Array Grommet Stand

  • Mfr # KTG225S

  • Zoro # G6380492


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
14.5"
Width
34.5"
Weight Capacity
70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTG225S
Zoro #
G6380492
UPC #
841872106427
Country of Origin
United States

Dimensions

Height
14.5"
Width
34.5"
Depth
6.9"
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Steel
Weight Capacity
70 lb
Includes
1 Dual 27" Array Assembly, (1) 1.75 OD Pipe Cap, (1) 14" Freestand Pole, (1) 8" SHEATH Cable Management, (2) Grommet Mounting, (1) 5/32" Hex Key, (1) 3/16" Hex Key, (1) Back Array Mounting Clamp, Mounting Hardware.
Item
Desk Mount
Features
Tilt, Cable Management, Heavy Duty
Product Type
Desk Mount
Compatibility
LCD Monitor, LED Monitor
Yaw
+/-15°
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Series
KTG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.