Shop ROCSTOR
See all product information
Create Account
PREMIUM VESA LAPTOP TRAY, ADJUSTABLE MONITOR ARM LAPTOP HOLDER - VESA 75X75 & 1
- Mfr # Y10N027-B1
- Zoro # G614903169
product price:Â
$
49.49
/ea
Key Features
Color
Black
Material
Steel, Plastic
Height
15.2"
Length
18.10 in
Width
12.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10N027-B1
- Zoro #
- G614903169
- UPC #
- 810136920475
- Country of Origin
- China
- Color
- Black
- Material
- Steel, Plastic
- Weight Capacity
- 8.8 to 19.80 lb
- Orientation
- Landscape/Portrait
- Package Contents
- Durability
- Scuff Resistant, Scratch Resistant
- VESA Mount Compatible
- Yes
- Device Supported
- Display, Notebook, Monitor
- Maximum Load Capacity
- 19.80 lb
- Number of Displays Supported
- 1
- Mounting Pattern
- 100 x 100, 75 x 75
- Minimum Load Capacity
- 8.80 lb
- Includes
- Application
- Home, Desk
- Features
- Padded, +/- 45° Tilt, +/- 90° Swivel, Cable Clip, Sturdy, Pivot, 360° Rotation, Heavy Duty, Cable Management, Grommet, Adjustable Arm, Ergonomic, Articulating, Easy to Apply; Scratch Resistant, Scuff Resistant; Height Adjustable
- Item
- Mounting Arm
Dimensions
- Height
- 15.2"
- Length
- 18.10 in
- Width
- 12.4"
- Maximum Screen Size Supported
- 32"
- Minimum Screen Size Supported
- 10"
- Height Adjustable
- Yes
- Min. Screen Size Supported
- 10 in
- Max. Screen Size Supported
- 32 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.