Zoro Homepage

2X2 Array Table Stand

  • Mfr # KTP445S

  • Zoro # G5273862


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
28.5"
Width
27.3"
Weight Capacity
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTP445S
Zoro #
G5273862
UPC #
841872106441
Country of Origin
United States

Dimensions

Height
28.5"
Width
27.3"
Depth
14.5"
Max. Adjustable Stand Height
18 in
Max. Screen Size Supported
30 in

Details

Color
Silver
Material
Steel
Weight Capacity
80 lb
Includes
2 x 34" Dual Array Assembly, 1 x Free-stand Base, 1 x 28" Free-stand Pole, 2 x 8" Cable Management Sheath, 1 x Free-stand Pole Mounting, 3/8-16 x 1" Screw, 1 x 5/32" Hex Key, 1 x 7/32" Hex Key, 16 x Phillips Pan Head, M4 x 12mm Screw, 16 x Phillips Pan Head, M4 x 20mm Screw, 16 x Phillips Pan Head, M4 x 30mm Screw, 16 x Nylon, 3/8" (used with item 170) Spacer, 16 x Nylon, 3/4" (used with item 180) Spacer, 2 x Array mounting Back Clamp, 4 x 1/4" Flat Washer, 4 x Button Head Cap, 1/4-20 x 3/4" Screw.
Standards
VESA 75 x 75 mm and 100 x 100 mm compatible
Mounting
Desktop
Product Type
Display Stand
Compatibility
30" Flat Panel TV, LCD or Monitor
Display Type Supported
Flat Panel
Item
Display Stand
Series
KTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.