Shop CHIEF
See all product information
Create Account
8" Ceiling Plate with 1.5" NPT 24-46" Extension Column - Black - 500lb
- Mfr # CMA100
- Zoro # G215289778
product price:Â
$
209.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mounting Type
Ceiling Mount
Package Contents
CMA Ceiling Plate With Adjustable Column Includes: (2) Nylock Nuts (1/4 - 20-)(4) Flat Washers (1/4")(2) Bolts (1/4 - 20 x 2-1/2")(1) Hex Wrench (5/32")
Maximum Load Capacity
500 lb
Device Supported
Projector
Compatibility
Projector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMA100
- Zoro #
- G215289778
- UPC #
- 841872002477
- Country of Origin
- China
- Item
- Ceiling Mount
- Mounting Type
- Ceiling Mount
- Package Contents
- CMA Ceiling Plate With Adjustable Column Includes: (2) Nylock Nuts (1/4 - 20-)(4) Flat Washers (1/4")(2) Bolts (1/4 - 20 x 2-1/2")(1) Hex Wrench (5/32")
- Maximum Load Capacity
- 500 lb
- Device Supported
- Projector
- Compatibility
- Projector
- Series
- CMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.