Shop VIEWSONIC
See all product information
Create Account
Commercial-Grade Kiosk Stand - 48" Height x 19" Width x 18" Depth - Floor Stand - Steel
- Mfr # STND-042
- Zoro # G214903361
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor Stand
Material
Steel
Overall Width
19
Overall Depth
18"
Application
Kiosk, Printer, Scanner, Keyboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STND-042
- Zoro #
- G214903361
- UPC #
- 766907843019
- Country of Origin
- United States
Dimensions
- Overall Width
- 19
- Overall Depth
- 18"
- Max. Adjustable Stand Height
- 48 in
Details
- Item
- Display Stand
- Mounting Type
- Floor Stand
- Material
- Steel
- Application
- Kiosk, Printer, Scanner, Keyboard
- Includes
- Commercial-Grade Kiosk Stand, Installation Manual
- Standards
- TÜV NORD
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Cable Management, Power Strip, Adjustable Angle, Heavy Duty, Pivot, USB Charging Port, Ergonomic, Tilt, Durable; Height Adjustable
- Power Source
- AC Power
- VESA Mount Standard
- 100 x 100
Description
VIEWSONIC KIOSK FLOOR STAND FOR VESA MOUNTABLE SMART DISPLAYS, BLACK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.