Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Pipe 108" To 132" Silver

  • Mfr # CMS0911S

  • Zoro # G5463867


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Product Type
Mounting Extension
Compatibility
Projectors, Flat Panels
Device Supported
Projector
Product Line
Speed-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS0911S
Zoro #
G5463867
UPC #
841872104249
Country of Origin
United States

Details

Color
Silver
Product Type
Mounting Extension
Compatibility
Projectors, Flat Panels
Device Supported
Projector
Product Line
Speed-Connect
Product Series
CMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.