Chief Custom Ceiling Mount for Samsung OM55N-D - Custom Ceiling Mount for Samsung OM55N-D
Mfr # OMNDC55
Zoro # G112117303
product price: $894.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Samsung OM55N-D LED Display
Number of Displays Supported
1
Device Supported
LED Display
Series
OMND
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMNDC55
Zoro #
G112117303
UPC #
-
Country of Origin
United States
Details
Compatibility
Samsung OM55N-D LED Display
Number of Displays Supported
1
Device Supported
LED Display
Series
OMND
Item
Ceiling Mount
Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.