AT Tie-rod Alternative Hydraulic Cylinder, 2.5 x 16 ASAE, 1.125 Rod

  • Mfr # 297102

  • Zoro # G816316613


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3000 psi
Pin Dia.
1 in
Retracted Length
31.5 in
Port Size
SAE 8
Rod Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
297102
Zoro #
G816316613
UPC #
615986055533
Country of Origin
Unknown

Dimensions

Pin Dia.
1 in
Retracted Length
31.5 in
Port Size
SAE 8
Rod Dia.
1.125 in
Extended Length
47.5 in
Bore Dia.
2.5 in
Stroke Length
16 ASAE

Details

Max. Pressure
3000 psi
Item
Welded Cylinder

Description

This 2.5 in bore x 16 ASAE stroke Chief AT welded cylinder features welded durability with the versatility of a tie-rod. Unlike a tie-rod, there are no bolts, simply remove the screw-on gland, and you're ready to replace the seals. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing to ensure maximum reliability and performance. Built for demanding applications this cylinder is built with steel casting welded clevis end mounts, and hard chrome-plated rods to withstand the harshest conditions. Easy Field Repairs; Remove the screw-on gland and you're ready to replace the seals, minimizing downtime and streamlining maintenance. Rigorously tested with a 6,000 PSI burst pressure test and 20,000-cycle endurance test. High-precision welded piston. Gloss black paint finish.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.