AT Tie-rod Alternative Hydraulic Cylinder: 4 Bore x 30 Stroke - 2.0 Rod. Dia.

  • Mfr # 297185

  • Zoro # G415199303


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Pin Dia.
1 in
Finish
Painted
Retracted Length
40 1/4 in
Stroke Length
30 in
Rod Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
297185
Zoro #
G415199303
UPC #
615986033623
Country of Origin
China

Dimensions

Pin Dia.
1 in
Retracted Length
40 1/4 in
Stroke Length
30 in
Rod Dia.
2 in
Extended Length
70 1/4 in
Port Size
#8 SAE
Bore Dia.
4 in

Details

Finish
Painted
Item
Welded Hydraulic Cylinder
Duty Rating
Heavy Duty
Single Acting/Double Acting
Double Acting
Max. Pressure
3,000 psi
Piston Rod Material
Chrome Plated
Column Load
37,878 lb
Rod End Mount Type
Clevis
Base Mount Type
Clevis

Description

This 4 Bore x 30 Stroke Chief AT welded cylinder features welded durability with the versatility of a tie-rod. Unlike a tie-rod, there are no bolts, simply remove the screw-on gland, and you’re ready to replace the seals. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing to ensure maximum reliability and performance. Built for demanding applications, this cylinder features steel casting welded clevis end mounts and hard chrome-plated rods for maximum durability in harsh conditions. Easy field repairs are possible with a screw-on gland, allowing for quick seal replacement to minimize downtime. It has been rigorously tested with a 6,000 PSI burst pressure test and a 20,000-cycle endurance test. Additional features include a high-precision welded piston and a sleek gloss black paint finish.


  • No bolts. Simply remove the screw-on gland, and you're ready to replace the seals.
  • Value pricing without sacrificing quality.
  • Steel casting welded clevis end mounts.
  • Easy field repairs with a screw-on gland, allowing for quick seal replacement.
  • High-precision welded piston.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.