BALL VALVE 3 WAY
- Mfr # 450256
- Zoro # G915193283
product price:Â
$
121.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Ways
Three-Way
Handle Length
6.38 in
Overall Height
3.25 in
Body Material
Carbon Steel
Valve Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450256
- Zoro #
- G915193283
- UPC #
- 615986064993
- Country of Origin
- China
Dimensions
- Handle Length
- 6.38 in
- Overall Height
- 3.25 in
- Port Connection Size
- 1 in
- Port-to-Port Length
- 3.25 in
- Overall Length
- 3.25 in
- Overall Width
- 2.24 in
- Wire Rope Length
- 3.25 in
- Length
- 3.25 in
Details
- Item
- Hydraulic Ball Valve
- Number of Ways
- Three-Way
- Body Material
- Carbon Steel
- Valve Type
- Ball
- Actuation Mechanism
- Pressure
- Operating Temperature - Maximum
- 215 Degrees F
- Port Connection Type
- NPT
- Handle Lockability
- Not Lockable
- Valve Control
- Directional Control
- Pressure - Maximum
- 5,145 psi
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Ways Three-Way, Overall Height 3.25 in, Overall Length 3.25 in, Overall Width 2.24 in, Pressure - Maximum 5,145 psi, Port Connection Type NPT, Port Connection Size 1 in, Actuation Mechanism Pressure, Body Material Carbon Steel, Handle Length 6.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.