
Ceiling Mount, Side By Side, P
Mfr # LCM2X1UP
Zoro # G5242134
product price: $819.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
125 lb
Features
Leveling System, Swivel, Tilt, Adjustable Viewing Angle, Adjustable
Standards
UL
Compatibility
TV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCM2X1UP
Zoro #
G5242134
UPC #
841872158846
Country of Origin
United States
Dimensions
Max. Screen Size Supported
55 in
Min. Screen Size Supported
40 in
Details
Color
Black
Weight Capacity
125 lb
Features
Leveling System, Swivel, Tilt, Adjustable Viewing Angle, Adjustable
Standards
UL
Compatibility
TV
Product Type
Ceiling Mount
Device Supported
Flat Panel Display
Item
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.