
Ceiling Mount Side By Side Por
Mfr # LCM2X1UP400
Zoro # G300687892
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Roll
Standards
TAA Compliant
Application
Ceiling
Min. Screen Size Supported
40 in
Device Supported
Menu Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCM2X1UP400
Zoro #
G300687892
UPC #
841872175874
Country of Origin
United States
Dimensions
Min. Screen Size Supported
40 in
Max. Screen Size Supported
65 in
Details
Item
Ceiling Mount
Features
Adjustable Roll
Standards
TAA Compliant
Application
Ceiling
Device Supported
Menu Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.