Zoro Homepage

Chief 5-7' Adjustable Extension Column - Black - Aluminum - 500 lb

  • Mfr # CMS0507

  • Zoro # G912130182


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Height
84 in
Material
Aluminum
Compatibility
Projector
Device Supported
Projector
Package Contents
CMS Adjustable Extension ColumnSet Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS0507
Zoro #
G912130182
UPC #
-
Country of Origin
United States

Dimensions

Height
84 in
Maximum Adjustable Height
84 in
Height Adjustable
Yes

Details

Material
Aluminum
Compatibility
Projector
Device Supported
Projector
Package Contents
CMS Adjustable Extension ColumnSet Screw
Maximum Load Capacity
500 lb
Item
Mounting Extension
Series
CMS
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.