Zoro Homepage

Chief 84" Pin Connection Column - Black - 500 lb Load Capacity

  • Mfr # CPA084

  • Zoro # G8861899


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
500 lb
Length
84 in
Standards
TAA Compliant
Series
CPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA084
Zoro #
G8861899
UPC #
841872170350
Country of Origin
United States

Dimensions

Length
84 in

Details

Color
Black
Weight Capacity
500 lb
Standards
TAA Compliant
Item
Mounting Pole
Series
CPA
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.