
Chief Ceiling Mount for Projector - Black - 25 lb Load Capacity
Mfr # KITMZ006
Zoro # G5325504
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
25 lb
Includes
(1) RSMAU Universal Projector Mount, (1) CMSZ006 6" (152 mm) Fully Threaded Extension Column, (1) CMS440 Lightweight Suspended Ceiling Kit.
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITMZ006
Zoro #
G5325504
UPC #
841872159331
Country of Origin
China
Details
Color
Black
Weight Capacity
25 lb
Includes
(1) RSMAU Universal Projector Mount, (1) CMSZ006 6" (152 mm) Fully Threaded Extension Column, (1) CMS440 Lightweight Suspended Ceiling Kit.
Item
Ceiling Mount
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.