
Chief CMS495 Mounting Adapter Kit for Ceiling Mount - TAA Compliant - 50 lb Load Capacity
Mfr # CMS495
Zoro # G5326098
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Height
3.8"
Width
7"
Weight Capacity
50 lb
Depth
3.9"
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS495
Zoro #
G5326098
UPC #
841872159485
Country of Origin
United States
Dimensions
Height
3.8"
Width
7"
Depth
3.9"
Details
Weight Capacity
50 lb
Standards
TAA Compliant
Includes
Additional Cabling.
Product Type
Mounting Adapter Kit
Compatibility
Chief CMS440 Speed-Connect Above Tile Suspended Ceiling Kit, Chief CMA473 Ceiling Storage Box
Item
Mounting Adapter Kit
Device Supported
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.