
Chief CPA395 Mounting Adapter for Projector - Black - 500 lb Load Capacity
Mfr # CPA395
Zoro # G5329844
product price: $79.29
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
6"
Weight Capacity
500 lb
Depth
8"
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPA395
Zoro #
G5329844
UPC #
841872156446
Country of Origin
United States
Dimensions
Width
6"
Depth
8"
Details
Color
Black
Weight Capacity
500 lb
Product Type
Mounting Adapter
Compatibility
Chief Mounts:CPA Extension Columns, LCM Single Display Ceiling, MCM Single Display Ceiling, LCM Multi-Display Ceiling
Series
CPA
Item
Mounting Adapter
Recycled
Yes
Device Supported
Projector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.