Chief FSB4217S Flat Panel Display Adapter Plate - Silver
Mfr # FSB4217S
Zoro # G5331777
product price: $45.39
/eaKey Features
Color
Silver
Product Type
Mounting Adapter
Compatibility
Phillips LCD Flat Panel TV : 15PF9925, 20FP9925
Device Supported
Flat Panel Display
Series
FSB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB4217S
Zoro #
G5331777
UPC #
-
Country of Origin
Unknown
Details
Color
Silver
Product Type
Mounting Adapter
Compatibility
Phillips LCD Flat Panel TV : 15PF9925, 20FP9925
Device Supported
Flat Panel Display
Item
Mounting Adapter
Series
FSB
Includes
4 x 3/8' Nylon Spacers, 4 x (M4 x 6mm) Phillips Panel Head Screws, 4 x (M4X20mm) Phillips Panel Head Screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.