Zoro Homepage

Chief Fusion FCA3X1UP Mounting Adapter for Flat Panel Display - 42" to 46" Screen Support

  • Mfr # FCA3X1UP

  • Zoro # G5368247


product price: $4,799.99
/ea
Free Shipping & Returns

Key Features

Max. Screen Size Supported
46 in
Device Supported
Flat Panel Display
Series
FCA
Min. Screen Size Supported
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA3X1UP
Zoro #
G5368247
UPC #
841872157689
Country of Origin
United States

Dimensions

Max. Screen Size Supported
46 in
Min. Screen Size Supported
42 in

Details

Device Supported
Flat Panel Display
Series
FCA
Item
Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.