Zoro Homepage

Chief Fusion LSM5241 Wall Mount for Flat Panel Display - Black - 200 lb Load Capacity

  • Mfr # LSM5241

  • Zoro # G5326195


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.5"
Width
34.4"
Weight Capacity
200 lb
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSM5241
Zoro #
G5326195
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16.5"
Width
34.4"
Depth
2"

Details

Color
Black
Weight Capacity
200 lb
Product Type
Wall Mount
Device Supported
Flat Panel Display
Maximum Load Capacity
200 lb
Package Contents
Fusion LSM5241 Flat Panel Micro-Adjustable Fixed Wall MountMounting Hardware
Item
Wall Mount
Series
LSM
Includes
Mounting Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.