Zoro Homepage

Chief KTA1042B 42" Pole - Black

  • Mfr # KTA1042B

  • Zoro # G5274404


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Mounting Pole
Compatibility
Monitors
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTA1042B
Zoro #
G5274404
UPC #
841872066677
Country of Origin
United States

Details

Color
Black
Product Type
Mounting Pole
Compatibility
Monitors
Item
Mounting Pole
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.