Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief Large 25" Extension Flat Panel Wall Mount - For Displays 42-86" - Black - Steel - 200 lb

  • Mfr # PNR2000B

  • Zoro # G5307618


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
19.5 in
Width
27.3 in
Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNR2000B
Zoro #
G5307618
UPC #
841872046396
Country of Origin
China

Dimensions

Height
19.5 in
Width
27.3 in
Depth
3.3 in

Details

Color
Black
Material
Steel
Weight Capacity
200 lb
Series
PNR
Item
Wall Mount
Product Type
Wall Mount
Compatibility
Nexus NX500 Flat Panel Display, Philips 63PF9631D Flat Panel Display, Runco XP-65DHD Flat Panel Display.Panasonic Flat Panel Displays:TH-65PF9UK, TH-65PHD7E, TH-65PHD7UY, TH-65PHD8UK, TH-65PHD8WK, TH-65PHD9UK, TH-65PX500, TH-65PX600U, TH-65XVS30.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.