Zoro Homepage

Chief (LF47UWPB2B) Display Enclosures

  • Mfr # LF47UWP-B2B

  • Zoro # G300687809


product price: $4,458.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting
Floor Stand
Monitor Size
47 in
Features
Cable Management, Lockable
Display Size Supported
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF47UWP-B2B
Zoro #
G300687809
UPC #
841872174839
Country of Origin
United States

Dimensions

Monitor Size
47 in
Display Size Supported
47 in

Details

Item
Display Enclosure
Color
White
Mounting
Floor Stand
Features
Cable Management, Lockable
VESA Mount Standard
200 x 200, 400 x 400, 300 x 300
Application
Kiosk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.