Zoro Homepage

Chief Medium 20" Extension Flat Panel Wall Mount - For Displays 26-45" - Black - 75 lb - Black

  • Mfr # JWDSK210B

  • Zoro # G5153006


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
75 lb
Includes
All Mounting hardware.
Series
JWD
Compatibility
2 x Medium Flat Panels TVs and Monitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWDSK210B
Zoro #
G5153006
UPC #
841872103914
Country of Origin
United States

Details

Color
Black
Weight Capacity
75 lb
Includes
All Mounting hardware.
Series
JWD
Item
Wall Mount
Compatibility
2 x Medium Flat Panels TVs and Monitors
Pivot
180°
Device Supported
Flat Panel Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.