Zoro Homepage

Chief MSB Custom Interface Bracket Kit - 125lb

  • Mfr # MSB6055

  • Zoro # G5135454


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
2 x Interface Side Brackets, 2 x Interface Center Brackets, 4 x Mounting Buttons - Black Nylon, 4 x (10-24 x 1.5) Phillips Head Cap Screws, 4 x (.50 x .26 x .1875) Nylon Spacers, 4 x 10-24 Nylock Nuts, 8 x 10-24 Button Head Cap Screws, 4 x (M8 x 50mm) Button Head Cap Screws, 4 x (.74 x .39 x 1.0) Nylon Spacers, 4 x M8 Flat Washers, 4 x Nylon Shoulder Washers, 1 x 1/8" Allen Key, 1 x M5 Allen Key.
Series
MSB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6055
Zoro #
G5135454
UPC #
-
Country of Origin
Unknown

Details

Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
2 x Interface Side Brackets, 2 x Interface Center Brackets, 4 x Mounting Buttons - Black Nylon, 4 x (10-24 x 1.5) Phillips Head Cap Screws, 4 x (.50 x .26 x .1875) Nylon Spacers, 4 x 10-24 Nylock Nuts, 8 x 10-24 Button Head Cap Screws, 4 x (M8 x 50mm) Button Head Cap Screws, 4 x (.74 x .39 x 1.0) Nylon Spacers, 4 x M8 Flat Washers, 4 x Nylon Shoulder Washers, 1 x 1/8" Allen Key, 1 x M5 Allen Key.
Item
Mounting Bracket
Series
MSB
Standards
UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.