This item is Discontinued.

Chief Chief Portable Flat Panel Stand Shelf - For Mobile Cart - Black - 25 lb Load Capacity PAC910

Chief Portable Flat Panel Stand Shelf - For Mobile Cart - Black - 25 lb Load Capacity (Discontinued)

  • Mfr # PAC910
  • Zoro # G312435122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC910
Zoro #
G312435122
UPC #
841872171173
Country of Origin
United States

Dimensions

Width
18 in
Height
3.21 in
Depth
12.12 in

Details

Item
Mounting Shelf
Color
Black
Series
PAC910
Device Supported
Flat Panel Display
Load Capacity
25 lb
Compatibility
Chief PRSU Portable Flat Panel Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.