Zoro Homepage

Chief Proximity Multi-Level Extra-Large In-Wall Storage Box - Black - 40 lb Load Capacity

  • Mfr # PAC527LF

  • Zoro # G700689274


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Width
22.01 in
Depth
3.90 in
Height
14.25 in
Features
Flexible, Lockable, Spring Loaded Mechanism
Maximum Load Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC527LF
Zoro #
G700689274
UPC #
841872174488
Country of Origin
China

Dimensions

Width
22.01 in
Depth
3.90 in
Height
14.25 in

Details

Item
Mounting Box
Features
Flexible, Lockable, Spring Loaded Mechanism
Maximum Load Capacity
40 lb
Device Supported
A/V Equipment, In-Wall Storage Box
Finishing
Zinc Plated
Application
Wall
Color
Black
Series
PAC527L

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.