Zoro Homepage

Chief PSMH2682 Wall Mount for Flat Panel Display - Black - 82" Screen Support

  • Mfr # PSMH2682

  • Zoro # G5153076


product price: $1,819.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
35.27 in
Width
62 in
Depth
4 in
Compatibility
NEC 82" Television
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMH2682
Zoro #
G5153076
UPC #
841872119557
Country of Origin
United States

Dimensions

Height
35.27 in
Width
62 in
Depth
4 in
Max. Screen Size Supported
82 in

Details

Color
Black
Item
Wall Mount
Compatibility
NEC 82" Television
Device Supported
Flat Panel Display
Series
PSM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.