Zoro Homepage

Chief RPA Elite Universal Projector Kit - White - 25 lb Load Capacity

  • Mfr # KITES003PW

  • Zoro # G5302097


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight Capacity
25 lb
Includes
(1) RPMAUW, (1) CMS003W, (1) CMS440, (1) CMA470.
Series
KITPROJ
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITES003PW
Zoro #
G5302097
UPC #
841872164427
Country of Origin
China

Details

Color
White
Weight Capacity
25 lb
Includes
(1) RPMAUW, (1) CMS003W, (1) CMS440, (1) CMA470.
Item
Ceiling Mount
Series
KITPROJ
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.