Zoro Homepage

Chief RPA152 Inverted Custom Projector Mount - 50 lb - Black

  • Mfr # RPA152

  • Zoro # G5333615


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.7"
Width
6.5"
Weight Capacity
50 lb
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA152
Zoro #
G5333615
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
6.5"
Depth
5.5"

Details

Color
Black
Weight Capacity
50 lb
Includes
Product Type
Ceiling Mount
Compatibility
Projector
Series
RPA
Device Supported
Projector
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.