Zoro Homepage

Chief RPA166 Ceiling Mount for Projector - Black - 50 lb Load Capacity - 1

  • Mfr # RPA-166

  • Zoro # G5135524


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.8"
Width
6.5"
Weight Capacity
50 lb
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA-166
Zoro #
G5135524
UPC #
841872094663
Country of Origin
United States

Dimensions

Height
1.8"
Width
6.5"
Depth
5.5"

Details

Color
Black
Weight Capacity
50 lb
Product Type
Ceiling Mount
Includes
1 x Ceiling Bracket, 1 x Joint Bracket, 1 x Adjustment Plate, 12 x (10-24 X 1/2") Self-Tapping Pan Head Screw with Washer, 1 x 5/16" Set Screws.
Standards
UL, TUV.
Compatibility
LCD/DLP Projector
Assembly
Not Required
Item
Ceiling Mount
Recycled
Yes
Series
RPA
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.