ERGOREACH EP10 PREMIUM ALUMINUM SINGLE MONITOR STAND, SUPPORTS UP TO 32DISPLAY,
- Mfr # Y10N016-S1
- Zoro # G514877263
product price:Â
$
38.89
/ea
Key Features
Material
Aluminum
Length
17.50 in
Width
13"
Weight Capacity
17.60 lb
Height
23.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10N016-S1
- Zoro #
- G514877263
- UPC #
- 810136920369
- Country of Origin
- China
- Color
- Silver
- Material
- Aluminum
- Weight Capacity
- 17.60 lb
- Mounting
- Desktop
- Maximum Load Capacity
- 17.60 lb
- Device Supported
- Display, Monitor
- Finishing
- Glossy
- Number of Displays Supported
- 1
- VESA Mount Compatible
- Yes
- Mounting Pattern
- 75 x 75, 100 x 100
- Durability
- Stain Resistant, Scratch Resistant, Scuff Resistant
- Package Contents
- Base Lift Column VESA Mount Bottom Cover VESA Mount Assembly Lever Back Plate Lever Front Cover M(4) 6-Screws M(4) 8-Screws M(4) 12-Screws M(5) 12-Screws M(6) 20-Screws M(8) 20-Screws Washers 5mm Hex Key with Screwdriver 6mm Hex Key
- Features
- Ergonomic, Durable, Flexible, Cable Clip, Cable Management, Non-slip, 180° Rotation, Anti-slip, +/- 30° Tilt, Quick Release Mechanism, Rubber Pad, +/- 90° Swivel, Sturdy; Scuff Resistant, Stain Resistant, Scratch Resistant; Height Adjustable
- Application
- Pole, Workstation
- Finish
- Glossy
- Item
- Mounting Pole
- Includes
- Base, Lift Column, VESA Mount Bottom Cover, VESA Mount Assembly, Lever Back Plate, Lever Front Cover, M4 x 6 Screws, M4 x 8 Screws, M4 x 12 Screws, M5 x 12 Screws, M6 x 20 Screws, M8 x 20 Screws, Washers, 5mm Hex Key with Screwdriver, 6mm Hex Key.
Dimensions
- Length
- 17.50 in
- Width
- 13"
- Height
- 23.4"
- Maximum Screen Size Supported
- 32"
- Minimum Screen Size Supported
- 17"
- Height Adjustable
- Yes
- Max. Screen Size Supported
- 32 in
- Min. Screen Size Supported
- 17 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.