Zoro Homepage

Chief RPA168 Inverted Custom Projector Mount - 50 lb - Black

  • Mfr # RPA-168

  • Zoro # G5365885


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.7 in
Width
6.5 in
Weight Capacity
50 lb
For Use On
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA-168
Zoro #
G5365885
UPC #
841872095912
Country of Origin
United States

Dimensions

Height
1.7 in
Width
6.5 in
Depth
5.5 in

Details

Color
Black
Weight Capacity
50 lb
For Use On
Projector
Includes
1 x Bracket, Ceiling, 1 x Bracket, Joint, 1 x Plate, Adjustment, 12 x Screw, Self-Tapping, Pan Head, 10-24 X 1/2" , with washer, 1 x Screw, Set, 5/16", 1 x Interface Bracket, 4 x Screw, Philips Pan Head, Machine, (M4 x 8mm), 4 x (10-24) Thumb Nuts, 4 x Washer, Flat, M4, 1 x All-Points Security Kit, Allen Wrench, Security Allen Wrench.
Series
RPA
Product Type
Ceiling Mount
Item
Ceiling Mount
Compatibility
Projector
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.