
Chief Small Projector Security Cage
Mfr # PG2A
Zoro # G5325985
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
10.2 in
Width
16.1 in
Depth
16.4 in
Product Type
Projector Security Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG2A
Zoro #
G5325985
UPC #
841872045788
Country of Origin
United States
Dimensions
Height
10.2 in
Width
16.1 in
Depth
16.4 in
Details
Color
Black
Product Type
Projector Security Enclosure
Item
Projector Security Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.