Shop CHIEF CLEAN
See all product information
Create Account
Clip on dust mop handle on 60" aluminum handle, 6PK
- Mfr # HANDPCALUM/6
- Zoro # G323548019
product price:Â
$
138.99
/pk of 6, $23.17/ea
Free Shipping & Returns
Key Features
Handle Length
60"
Frame Material
Steel
Handle Material
Aluminum
For Use With
Dust mop frame and dust mop
Frame Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HANDPCALUM/6
- Zoro #
- G323548019
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Steel
- Handle Material
- Aluminum
- For Use With
- Dust mop frame and dust mop
- Item
- Mop Handle
- Weight
- 1.35 lbs.
- Application
- floor cleaning
- Handle Color
- Black / Silver
Dimensions
- Handle Length
- 60"
- Frame Width
- 1"
- Handle Diameter
- 1"
Description
Powder coated black steel clip on connector riveted on 1"x60" aluminum handle with hanging cap, 6 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.