5in x48 in powder coated steel collapsible dust mop frame, 6PK
- Mfr # BA5X48/PC/6
- Zoro # G122965710
product price:Â
$
111.99
/pk of 6, $18.67/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Frame Color
Black
Width
5 in
For Use With
Dust mop & handle
Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA5X48/PC/6
- Zoro #
- G122965710
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Steel
- Frame Color
- Black
- Item
- Dust Mop Frame
- For Use With
- Dust mop & handle
- Shape
- Oval
- Application
- Floor Cleaning
Dimensions
- Width
- 5 in
- Dia.
- 5 in
- Length
- 48 in
- Thickness
- 0.236 in
Description
5in x48 in powder coated steel collapsible dust mop frame, 6 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.