Clip on dust mop handle on 60" gray steel handle, 12PK
- Mfr # HANDPCSTEELGR
- Zoro # G523548062
product price:Â
$
168.99
/pk of 12, $14.08/ea
Free Shipping & Returns
Key Features
Application
floor cleaning
Handle Color
Black / Gray
Handle Diameter
1"
For Use With
Dust mop frame and dust mop
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HANDPCSTEELGR
- Zoro #
- G523548062
- UPC #
- -
- Country of Origin
- United States
- Item
- Mop Handle
- Application
- floor cleaning
- Handle Color
- Black / Gray
- For Use With
- Dust mop frame and dust mop
- Handle Material
- Steel
- Weight
- 1.40 lbs.
- Frame Material
- Steel
Dimensions
- Handle Diameter
- 1"
- Frame Width
- 1"
- Handle Length
- 60"
Description
Powder coated black steel clip on connector riveted on 1"x60" gray powder coated steel handle with swivel hanging cap, 12 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.