Jaws style wet mop handle on 54" aluminum handle, 12PK
- Mfr # JMBLA/ALUM
- Zoro # G523548024
product price:Â
$
248.99
/pk of 12, $20.75/ea
Free Shipping & Returns
Key Features
Frame Material
Wood / Plastic
Handle Diameter
1"
Frame Width
1"
For Use With
Wet mop
Features
Rust Proof Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JMBLA/ALUM
- Zoro #
- G523548024
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1"
- Frame Width
- 1"
- Handle Length
- 60"
Details
- Frame Material
- Wood / Plastic
- For Use With
- Wet mop
- Features
- Rust Proof Head
- Application
- floor cleaning
- Item
- Mop Handle
- Weight
- 1.15 lbs
- Handle Color
- Black / Silver
Description
Jaws style wet mop connector on 1"x54" aluminum handle, 12 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.