Shop CHIEF CLEAN
See all product information
Create Account
Ivader Black wet mop handle on 1"x54" yellow fiberglass handle, 3PK
- Mfr # IVADER/YEL/3
- Zoro # G423548056
product price:Â
$
53.99
/pk of 3, $18.00/ea
Key Features
Handle Length
60"
Frame Material
Plastic
Features
Rust Proof Head; Easy Release Design
Weight
1.50 lbs.
Handle Diameter
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVADER/YEL/3
- Zoro #
- G423548056
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 60"
- Handle Diameter
- 1"
- Frame Width
- 1"
Details
- Frame Material
- Plastic
- Features
- Rust Proof Head; Easy Release Design
- Weight
- 1.50 lbs.
- Application
- floor cleaning
- Handle Material
- Fiberglass
- For Use With
- Wet mop
- Item
- Mop Handle
- Handle Color
- Black / Yellow
Description
Black Ivader wet mop connector on 1"x54" yellow fiberglass handle with swivel hanging cap, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.