Clip on dust mop handle on 60" aluminum handle, 3PK
- Mfr # HANDPCALUM/3
- Zoro # G423548032
product price:Â
$
68.99
/pk of 3, $23.00/ea
Key Features
Handle Material
Aluminum
Frame Material
Steel
Handle Diameter
1"
Handle Color
Black / Silver
Handle Length
60"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HANDPCALUM/3
- Zoro #
- G423548032
- UPC #
- -
- Country of Origin
- United States
- Handle Material
- Aluminum
- Frame Material
- Steel
- Handle Color
- Black / Silver
- Weight
- 1.35 lbs.
- Item
- Mop Handle
- For Use With
- Dust mop frame and dust mop
- Application
- floor cleaning
Dimensions
- Handle Diameter
- 1"
- Handle Length
- 60"
- Frame Width
- 1"
Description
Powder coated black steel clip on connector riveted on 1"x60" aluminum handle with hanging cap, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.