Power Stick dust mop handle on 60" gray steel handle, 12PK
- Mfr # PWRSTICKSTEELGR
- Zoro # G923548037
product price:Â
$
168.99
/pk of 12, $14.08/ea
Free Shipping & Returns
Key Features
Features
Rust Proof Head; Patented Design
Application
floor cleaning
Weight
1.45 lbs.
Frame Width
1"
Handle Length
60"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWRSTICKSTEELGR
- Zoro #
- G923548037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Width
- 1"
- Handle Length
- 60"
- Handle Diameter
- 1"
Details
- Features
- Rust Proof Head; Patented Design
- Item
- Mop Handle
- Application
- floor cleaning
- Weight
- 1.45 lbs.
- Handle Color
- Black / Gray
- For Use With
- Dust mop frame and dust mop
- Frame Material
- Wood / Plastic
Description
Rust resistant nylon power clip connector on 1"x60" powder coated gray steel handle with hanging swivel cap, 12 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.