Jaws style wet mop handle on 54" aluminum handle, 3PK
- Mfr # JMBLA/ALUM/3
- Zoro # G423548025
product price:Â
$
71.99
/pk of 3, $24.00/ea
Key Features
For Use With
Wet mop
Handle Diameter
1"
Application
floor cleaning
Handle Length
60"
Handle Color
Black / Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JMBLA/ALUM/3
- Zoro #
- G423548025
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1"
- Handle Length
- 60"
- Frame Width
- 1"
Details
- For Use With
- Wet mop
- Application
- floor cleaning
- Handle Color
- Black / Silver
- Frame Material
- Wood / Plastic
- Weight
- 1.15 lbs
- Item
- Mop Handle
- Features
- Rust Proof Head
Description
Jaws style wet mop connector on 1"x54" aluminum handle, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.