Shop CHIEF CLEAN
See all product information
Create Account
Slide on style wet mop handle on 54" yellow fiberglass handle, 3PK
- Mfr # MMBLA/YEL/RIV/3
- Zoro # G123548059
product price:Â
$
48.99
/pk of 3, $16.33/ea
Key Features
Frame Width
1"
Frame Material
Wood / Plastic
Handle Length
60"
Application
floor cleaning
Weight
1.45 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMBLA/YEL/RIV/3
- Zoro #
- G123548059
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Width
- 1"
- Handle Length
- 60"
- Handle Diameter
- 1"
Details
- Item
- Mop Handle
- Frame Material
- Wood / Plastic
- Application
- floor cleaning
- Weight
- 1.45 lbs.
- Handle Color
- Black / Yellow
- For Use With
- Wet mop
- Features
- Rust Proof Head
Description
Slide on style wet mop handle on 1"x54" yellow fiberglass handle with swivel hanging cap, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.