Jaws style wet mop handle on 54" wood handle, 6PK
- Mfr # JMBLAWO/6
- Zoro # G123548066
product price:Â
$
92.99
/pk of 6, $15.50/ea
Key Features
For Use With
Wet mop
Weight
1.45 lbs.
Features
Rust Proof Head
Handle Diameter
1"
Application
floor cleaning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JMBLAWO/6
- Zoro #
- G123548066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1"
- Handle Length
- 60"
- Frame Width
- 1"
Details
- For Use With
- Wet mop
- Weight
- 1.45 lbs.
- Features
- Rust Proof Head
- Application
- floor cleaning
- Item
- Mop Handle
- Handle Color
- Black
- Frame Material
- Wood / Plastic
Description
Jaws style wet mop connector on 1"x54" laminated wood handle, 6 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.